
MGIVR 24203 125 Dia x 98 Multi Turning Grooving Internal Holder
Mfr # 148238
Zoro # G807184030
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Through Coolant
Yes
Shank Width (In.)
1.17 in
Maximum Depth of Cut
0.23 in
Head Length
2.559 in
Toolholder Style
MGIVR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
148238
Zoro #
G807184030
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Width (In.)
1.17 in
Maximum Depth of Cut
0.23 in
Head Length
2.559 in
Shank Width/Diameter
1.25 in
Minimum Groove Width
0.118 in
Overall Length
9.843 in
Details
Through Coolant
Yes
Toolholder Style
MGIVR
Insert Holding Method
Clamp
Hand of Holder
Right Hand
Center to Cutting Edge
0.846 in
Application
Internal
Description
Internal or External Internal Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 023 Minimum Groove Width Decimal Inch 0118 Overall Length Decimal Inch 9843 Toolholder Style MGIVR Insert Compatibility MGMN300M Shank WidthDiameter Decimal Inch 125 Through Coolant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.