Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGIVR 24204 125 Dia x 98 Multi Turning Grooving Internal Holder

  • Mfr # 148242

  • Zoro # G307183991


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Through Coolant
Yes
Head Length
2.559 in
Application
Internal
Minimum Groove Width
0.157 in
Center to Cutting Edge
0.846 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148242
Zoro #
G307183991
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
2.559 in
Minimum Groove Width
0.157 in
Shank Width (In.)
1.17 in
Maximum Depth of Cut
0.23 in
Overall Length
9.843 in
Shank Width/Diameter
1.25 in

Details

Through Coolant
Yes
Application
Internal
Center to Cutting Edge
0.846 in
Insert Holding Method
Clamp
Toolholder Style
MGIVR
Hand of Holder
Right Hand

Description

Internal or External Internal Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 023 Minimum Groove Width Decimal Inch 0157 Overall Length Decimal Inch 9843 Toolholder Style MGIVR Insert Compatibility MGMN400M Shank WidthDiameter Decimal Inch 125 Through Coolant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.