Zoro Homepage

MM 114L 125 x 1378 Mold Mill

  • Mfr # 148104

  • Zoro # G407196150


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Head Length
3.937 in
Insert Holding Method
Screw
Through Coolant
No
Shank Dia.
1.25 in
Number of Ball Nose Inserts Used on Toolholder
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148104
Zoro #
G407196150
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
3.937 in
Shank Dia.
1.25 in
Overall Length
13.78 in
Cutting Dia.
1.25 in

Details

Insert Holding Method
Screw
Through Coolant
No
Number of Ball Nose Inserts Used on Toolholder
1
Shank Type
Cylindrical
Tapered Neck
Yes
Series
Mold Mill MM

Description

Cutting Diameter Decimal Inch 125 Number of Ball Nose Inserts Used on Toolholder 1 Insert Style RC 114 Series Mold Mill MM Shank Type Cylindrical Shank Diameter Decimal Inch 125 Distinguished cutting performance by S type edge and optimal design High accuracy in finish machining by the cutting edge designed after Solid Ball End Mill Simple assembly and hard clamping with two screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.