Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa MM 114S 125 x 689 Mold Mill 148103

MM 114S 125 x 689 Mold Mill (Discontinued)

  • Mfr # 148103
  • Zoro # G707196140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148103
Zoro #
G707196140
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 125 Number of Ball Nose Inserts Used on Toolholder 1 Insert Style RC 114 Series Mold Mill MM Shank Type Cylindrical Shank Diameter Decimal Inch 125 Distinguished cutting performance by S type edge and optimal design High accuracy in finish machining by the cutting edge designed after Solid Ball End Mill Simple assembly and hard clamping with two screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.