
MM 58M 0625 x 669 Mold Mill
Mfr # 147853
Zoro # G407196136
product price: $734.99
/ea
Free Shipping & Returns
Key Features
Head Length
2.559 in
Shank Type
Cylindrical
Shank Dia.
0.75 in
Cutting Dia.
0.625 in
Tapered Neck
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147853
Zoro #
G407196136
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Head Length
2.559 in
Shank Dia.
0.75 in
Cutting Dia.
0.625 in
Overall Length
6.69 in
Details
Shank Type
Cylindrical
Tapered Neck
Yes
Series
Mold Mill MM
Number of Ball Nose Inserts Used on Toolholder
1
Insert Holding Method
Screw
Through Coolant
No
Description
Cutting Diameter Decimal Inch 0625 Number of Ball Nose Inserts Used on Toolholder 1 Insert Style RC 58 Series Mold Mill MM Shank Type Cylindrical Shank Diameter Decimal Inch 075 Distinguished cutting performance by S type edge and optimal design High accuracy in finish machining by the cutting edge designed after Solid Ball End Mill Simple assembly and hard clamping with two screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.