Zoro Homepage

MM 58S 0625 x 551 Mold Mill

  • Mfr # 148094

  • Zoro # G207196145


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Number of Ball Nose Inserts Used on Toolholder
1
Shank Dia.
0.625 in
Cutting Dia.
0.625 in
Head Length
1.417 in
Insert Holding Method
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148094
Zoro #
G207196145
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.625 in
Cutting Dia.
0.625 in
Head Length
1.417 in
Overall Length
5.51 in

Details

Number of Ball Nose Inserts Used on Toolholder
1
Insert Holding Method
Screw
Tapered Neck
Yes
Through Coolant
No
Shank Type
Cylindrical
Series
Mold Mill MM

Description

Cutting Diameter Decimal Inch 0625 Number of Ball Nose Inserts Used on Toolholder 1 Insert Style RC 58 Series Mold Mill MM Shank Type Cylindrical Shank Diameter Decimal Inch 0625 Distinguished cutting performance by S type edge and optimal design High accuracy in finish machining by the cutting edge designed after Solid Ball End Mill Simple assembly and hard clamping with two screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.