Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMEM 4125R 125 Dia Mold Mill

  • Mfr # 147830

  • Zoro # G707196157


product price: $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147830
Zoro #
G707196157
UPC #
-
Country of Origin
China

Description

Cutting Diameter Decimal Inch 125 Maximum Depth of Cut Decimal Inch 0197 Shank Type Straight Shank Diameter Decimal Inch 125 Number of Cutter Inserts 2 Insert Style RPMM 120400 Toolholder Style MMEM 4125R Series MMEM High strength of Cutting Edge and Excellent Surface finish by R type inserts Outstanding efficiency in cutting performance with difficulttocut material of high degree of hardness Suitable to curved surface of moulds Economical cutter body assembling with Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.