Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa MRMN 500M PT30C Carbide Multi Turning Grooving Insert 147245

MRMN 500M PT30C Carbide Multi Turning Grooving Insert (Discontinued)

  • Mfr # 147245
  • Zoro # G707184017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147245
Zoro #
G707184017
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style MRMN Insert Size 500 Material Carbide Cutting Width Decimal Inch 0197 Manufacturer's Grade PT30C Coating TiN Insert Hand Neutral Cutting Height Decimal Inch 0228 Number of Cutting Edges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.