Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSDNN 205E External Turning Toolholder

  • Mfr # 147227

  • Zoro # G207182650


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Back of Bar to Cutting Edge
0.625 in
Shank Width (In.)
1.25 in
Cutting Height
1.25 in
Insert Holding Method
Pin &amp, Clamp
Rake Angle (Deg.)
-7ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147227
Zoro #
G207182650
UPC #
-
Country of Origin
Spain

Dimensions

Shank Width (In.)
1.25 in
Cutting Height
1.25 in
Shank Height (In.)
1.25 in
Head Length
1.61 in
Overall Length
7 in

Details

Back of Bar to Cutting Edge
0.625 in
Insert Holding Method
Pin &amp, Clamp
Rake Angle (Deg.)
-7ยบ
Toolholder Style
MSDNN
Hand of Holder
Right Hand

Description

Hand of Holder Right Hand Toolholder Style MSDNN Rake Angle 7Deg Shank Width Decimal Inch 125 Shank Height Decimal Inch 125 Overall Length Decimal Inch 7 Insert Compatibility SN 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.