Zoro Homepage

MSKNR 164D External Turning Toolholder

  • Mfr # 145849

  • Zoro # G407182627


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Rake Angle (Deg.)
-7ยบ
Head Length
1.25 in
Shank Height (In.)
1 in
Insert Holding Method
Pin &amp, Clamp
Cutting Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145849
Zoro #
G407182627
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
1.25 in
Shank Height (In.)
1 in
Cutting Height
1 in
Shank Width (In.)
1 in
Overall Length
6 in

Details

Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Pin &amp, Clamp
Back of Bar to Cutting Edge
1.25 in
Toolholder Style
MSKNR
Hand of Holder
Right Hand

Description

Hand of Holder Right Hand Toolholder Style MSKNR Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility SN 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.