
MTCNN 124B External Turning Toolholder
Mfr # 145859
Zoro # G807182616
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Rake Angle (Deg.)
-7ยบ
Head Length
1.43 in
Shank Width (In.)
0.75 in
Toolholder Style
MTCNN
Insert Holding Method
Pin &, Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145859
Zoro #
G807182616
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Head Length
1.43 in
Shank Width (In.)
0.75 in
Cutting Height
1.43 in
Shank Height (In.)
0.75 in
Overall Length
4.5 in
Details
Rake Angle (Deg.)
-7ยบ
Toolholder Style
MTCNN
Insert Holding Method
Pin &, Clamp
Hand of Holder
Neutral
Back of Bar to Cutting Edge
0.75 in
Description
Hand of Holder Neutral Toolholder Style MTCNN Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility TN 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.