Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTENN 103B External Turning Toolholder

  • Mfr # 145889

  • Zoro # G407182634


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Cutting Height
0.625 in
Toolholder Style
MTENN
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Neutral
Head Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145889
Zoro #
G407182634
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Height
0.625 in
Head Length
1.125 in
Shank Width (In.)
0.625 in
Overall Length
4.5 in
Shank Height (In.)
0.625 in

Details

Toolholder Style
MTENN
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Neutral
Back of Bar to Cutting Edge
0.313 in
Insert Holding Method
Pin &amp, Clamp

Description

Hand of Holder Neutral Toolholder Style MTENN Rake Angle 7Deg Shank Width Decimal Inch 0625 Shank Height Decimal Inch 0625 Overall Length Decimal Inch 45 Insert Compatibility TN 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.