Zoro Homepage

MTENN 123B External Turning Toolholder

  • Mfr # 145890

  • Zoro # G607182632


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Pin &amp, Clamp
Shank Width (In.)
0.75 in
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
0.375 in
Cutting Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145890
Zoro #
G607182632
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Width (In.)
0.75 in
Cutting Height
0.75 in
Head Length
1.125 in
Shank Height (In.)
0.75 in
Overall Length
4.5 in

Details

Insert Holding Method
Pin &amp, Clamp
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
0.375 in
Hand of Holder
Neutral
Toolholder Style
MTENN

Description

Hand of Holder Neutral Toolholder Style MTENN Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility TN 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.