Zoro Homepage

MTGNR 103B External Turning Toolholder

  • Mfr # 145861

  • Zoro # G707182624


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Head Length
1.12 in
Shank Width (In.)
0.625 in
Insert Holding Method
Pin &amp, Clamp
Back of Bar to Cutting Edge
0.875 in
Shank Height (In.)
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145861
Zoro #
G707182624
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
1.12 in
Shank Width (In.)
0.625 in
Shank Height (In.)
0.625 in
Cutting Height
0.625 in
Overall Length
4.5 in

Details

Insert Holding Method
Pin &amp, Clamp
Back of Bar to Cutting Edge
0.875 in
Toolholder Style
MTGNR
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand

Description

Hand of Holder Right Hand Toolholder Style MTGNR Rake Angle 7Deg Shank Width Decimal Inch 0625 Shank Height Decimal Inch 0625 Overall Length Decimal Inch 45 Insert Compatibility TN 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.