Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTGNR 123B External Turning Toolholder

  • Mfr # 145863

  • Zoro # G007182683


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
0.75 in
Rake Angle (Deg.)
-7ยบ
Cutting Height
0.75 in
Back of Bar to Cutting Edge
1 in
Shank Width (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145863
Zoro #
G007182683
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
0.75 in
Cutting Height
0.75 in
Shank Width (In.)
0.75 in
Overall Length
4.5 in
Head Length
1.12 in

Details

Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
1 in
Toolholder Style
MTGNR
Hand of Holder
Right Hand
Insert Holding Method
Pin &amp, Clamp

Description

Hand of Holder Right Hand Toolholder Style MTGNR Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility TN 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.