
MTJNR 123D External Turning Toolholder
Mfr # 145887
Zoro # G907182608
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Rake Angle (Deg.)
-7ยบ
Toolholder Style
MTJNR
Hand of Holder
Right Hand
Head Length
1.1 in
Insert Holding Method
Pin &, Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145887
Zoro #
G907182608
UPC #
-
Country of Origin
Spain
Dimensions
Head Length
1.1 in
Shank Height (In.)
0.75 in
Shank Width (In.)
0.75 in
Cutting Height
0.75 in
Overall Length
6 in
Details
Rake Angle (Deg.)
-7ยบ
Toolholder Style
MTJNR
Hand of Holder
Right Hand
Insert Holding Method
Pin &, Clamp
Back of Bar to Cutting Edge
1 in
Description
Hand of Holder Right Hand Toolholder Style MTJNR Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 6 Insert Compatibility TN 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.