Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTJNR 204D External Turning Toolholder

  • Mfr # 147147

  • Zoro # G607182625


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Hand of Holder
Right Hand
Shank Height (In.)
1.25 in
Toolholder Style
MTJNR
Insert Holding Method
Pin &amp, Clamp
Rake Angle (Deg.)
-7ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147147
Zoro #
G607182625
UPC #
-
Country of Origin
Spain

Dimensions

Shank Height (In.)
1.25 in
Cutting Height
1.25 in
Head Length
1.325 in
Overall Length
6 in
Shank Width (In.)
1.25 in

Details

Hand of Holder
Right Hand
Toolholder Style
MTJNR
Insert Holding Method
Pin &amp, Clamp
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
1.5 in

Description

Hand of Holder Right Hand Toolholder Style MTJNR Rake Angle 7Deg Shank Width Decimal Inch 125 Shank Height Decimal Inch 125 Overall Length Decimal Inch 6 Insert Compatibility TN 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.