Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MVJNL 123C External Turning Toolholder

  • Mfr # 147417

  • Zoro # G007182720


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Shank Width (In.)
0.75 in
Hand of Holder
Left Hand
Back of Bar to Cutting Edge
1 in
Toolholder Style
MVJNL
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147417
Zoro #
G007182720
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Width (In.)
0.75 in
Overall Length
5 in
Shank Height (In.)
0.75 in
Head Length
1.66 in
Cutting Height
0.75 in

Details

Hand of Holder
Left Hand
Back of Bar to Cutting Edge
1 in
Toolholder Style
MVJNL
Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Pin &amp, Clamp

Description

Hand of Holder Left Hand Toolholder Style MVJNL Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 5 Insert Compatibility VN 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.