Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MWLNR 123B External Turning Toolholder

  • Mfr # 145744

  • Zoro # G707182709


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Shank Width (In.)
0.75 in
Toolholder Style
MWLNR
Insert Holding Method
Pin &amp, Clamp
Back of Bar to Cutting Edge
1 in
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145744
Zoro #
G707182709
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Width (In.)
0.75 in
Overall Length
4.5 in
Head Length
1 in
Cutting Height
0.75 in
Shank Height (In.)
0.75 in

Details

Toolholder Style
MWLNR
Insert Holding Method
Pin &amp, Clamp
Back of Bar to Cutting Edge
1 in
Hand of Holder
Right Hand
Rake Angle (Deg.)
-7ยบ

Description

Hand of Holder Right Hand Toolholder Style MWLNR Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility WN 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.