Zoro Homepage

MWLNR 204D External Turning Toolholder

  • Mfr # 145810

  • Zoro # G707182600


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Toolholder Style
MWLNR
Hand of Holder
Right Hand
Shank Width (In.)
1.25 in
Cutting Height
1.25 in
Back of Bar to Cutting Edge
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145810
Zoro #
G707182600
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Width (In.)
1.25 in
Cutting Height
1.25 in
Head Length
1.25 in
Overall Length
6 in
Shank Height (In.)
1.25 in

Details

Toolholder Style
MWLNR
Hand of Holder
Right Hand
Back of Bar to Cutting Edge
1.5 in
Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Pin &amp, Clamp

Description

Hand of Holder Right Hand Toolholder Style MWLNR Rake Angle 7Deg Shank Width Decimal Inch 125 Shank Height Decimal Inch 125 Overall Length Decimal Inch 6 Insert Compatibility WN 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.