Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MXA3213200 MX Holder For VMD Max Drill

  • Mfr # 156174

  • Zoro # G407196297


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Shank Length
70 mm
Set Screw Compatibility
MTB-08115
Head Connection Size
13 in
Nose Diameter
28 mm
Gauge Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156174
Zoro #
G407196297
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Length
70 mm
Head Connection Size
13 in
Nose Diameter
28 mm
Gauge Length
200 mm
Shank Diameter
32 mm

Details

Set Screw Compatibility
MTB-08115
Series
VMD Max Drill
Through Coolant
Yes

Description

Series VMD Max Drill Head Connection Size 13 Shank Diameter mm 32 Nose Diameter mm 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.