
MXA4016300 MX Holder For VMD Max Drill
Mfr # 156182
Zoro # G207196251
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Nose Diameter
32 mm
Head Connection Size
16 in
Shank Length
80 mm
Through Coolant
Yes
Series
VMD Max Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156182
Zoro #
G207196251
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Nose Diameter
32 mm
Head Connection Size
16 in
Shank Length
80 mm
Gauge Length
300 mm
Shank Diameter
40 mm
Details
Through Coolant
Yes
Series
VMD Max Drill
Set Screw Compatibility
MTB-08115
Description
Series VMD Max Drill Head Connection Size 16 Shank Diameter mm 40 Nose Diameter mm 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.