
MXA4027300 MX Holder For VMD Max Drill
Mfr # 156192
Zoro # G507196302
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Head Connection Size
27 in
Set Screw Compatibility
MTB-12175
Shank Diameter
40 mm
Gauge Length
300 mm
Series
VMD Max Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156192
Zoro #
G507196302
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Head Connection Size
27 in
Shank Diameter
40 mm
Gauge Length
300 mm
Nose Diameter
48 mm
Shank Length
80 mm
Details
Set Screw Compatibility
MTB-12175
Series
VMD Max Drill
Through Coolant
Yes
Description
Series VMD Max Drill Head Connection Size 27 Shank Diameter mm 40 Nose Diameter mm 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.