Zoro Homepage

MXB3216115 115mm Extension Holder For VMD Max Drill

  • Mfr # 156224

  • Zoro # G107196177


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Head Connection Size
16 in
Through Coolant
Yes
Nose Diameter
32 mm
Set Screw Compatibility
MTB-08115
Shank Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156224
Zoro #
G107196177
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Connection Size
16 in
Nose Diameter
32 mm
Shank Diameter
16 mm
Gauge Length
115 mmm

Details

Through Coolant
Yes
Set Screw Compatibility
MTB-08115
Series
VMD Max Drill

Description

Series VMD Max Drill Head Connection Size 16 Shank Diameter mm 16 Nose Diameter mm 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.