Zoro Homepage

MXB3216200 200mm Extension Holder For VMD Max Drill

  • Mfr # 156226

  • Zoro # G907196186


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Nose Diameter
32 mm
Head Connection Size
16 in
Shank Diameter
16 mm
Series
VMD Max Drill
Gauge Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156226
Zoro #
G907196186
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Nose Diameter
32 mm
Head Connection Size
16 in
Shank Diameter
16 mm
Gauge Length
200 mm

Details

Series
VMD Max Drill
Set Screw Compatibility
MTB-08115
Through Coolant
Yes

Description

Series VMD Max Drill Head Connection Size 16 Shank Diameter mm 16 Nose Diameter mm 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.