MXB4022300 300mm Extension Holder For VMD Max Drill

  • Mfr # 156234

  • Zoro # G907196179


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
22 mm
Head Connection Size
22 in
Nose Diameter
40 mm
Gauge Length
300 mm
Set Screw Compatibility
MTB-10145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156234
Zoro #
G907196179
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Diameter
22 mm
Head Connection Size
22 in
Nose Diameter
40 mm
Gauge Length
300 mm

Details

Set Screw Compatibility
MTB-10145
Through Coolant
Yes
Series
VMD Max Drill

Description

Series VMD Max Drill Head Connection Size 22 Shank Diameter mm 22 Nose Diameter mm 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.