
MXR2216100 40mm32mm Reducers For VMD Max Drill
Mfr # 156272
Zoro # G307196182
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Through Coolant
Yes
Shank Diameter
22 mm
Nose Diameter
40 mm
Head Connection Size
16 in
Series
VMD Max Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156272
Zoro #
G307196182
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Diameter
22 mm
Nose Diameter
40 mm
Head Connection Size
16 in
Gauge Length
100 mm
Details
Through Coolant
Yes
Series
VMD Max Drill
Set Screw Compatibility
MTB-08115
Description
Series VMD Max Drill Head Connection Size 16 Shank Diameter mm 22 Nose Diameter mm 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.