Shop SOWA
See all product information
Create Account
No. 17 Premium H.S.S. Jobber Length Drill, 10PK
- Mfr # 128146PK
- Zoro # G410710930
product price:Â
$
53.65
/pk of 10, $5.37/ea
Key Features
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Finish
Shank Type
Straight
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128146PK
- Zoro #
- G410710930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #17
Details
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Finish
- Gold Finish
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
Description
Drill Bit Size Wire: #17 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.