
NPET222408-AD KTM10U Carbide Drill Insert, 10PK
Mfr # 147937PK
Zoro # G010710736
product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns
Key Features
Insert Size
222408
Inscribed Circle
0.323 in
Insert Style
NPET
Overall Length
0.327 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147937PK
Zoro #
G010710736
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
222408
Overall Length
0.327 in
Details
Inscribed Circle
0.323 in
Insert Style
NPET
Insert Material
Carbide
Material Grade
C3, C3-C4
Manufacturer's Grade
KTM10U
Description
Insert Style: NPET Insert Size: 222408 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Inscribed Circle Decimal Inch: 0.323 Length Decimal Inch: 0.327 Thickness Decimal Inch: 0.098 Corner Radius Decimal Inch: 0.031Excellent geometry for non-ferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.