Zoro Homepage

NPMT252808-MD PM25C Carbide Drill Insert, 10PK

  • Mfr # 147928PK

  • Zoro # G810711032


product price: $223.99
/pk 10, $22.40/ea
Free Shipping & Returns

Key Features

Insert Size
252808
Inscribed Circle
0.362 in
Insert Style
NPMT
Overall Length
0.366 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147928PK
Zoro #
G810711032
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
252808
Overall Length
0.366 in

Details

Inscribed Circle
0.362 in
Insert Style
NPMT
Insert Material
Carbide
Material Grade
C5, C5-C6
Manufacturer's Grade
PM25C

Description

Insert Style: NPMT Insert Size: 252808 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6 Inscribed Circle Decimal Inch: 0.362 Length Decimal Inch: 0.366 Thickness Decimal Inch: 0.13 Corner Radius Decimal Inch: 0.031Excellent geometry for a variety of steels and cast iron.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.