Zoro Homepage

NPMT415008-SD MM30P Carbide Drill Insert, 10PK

  • Mfr # 147936PK

  • Zoro # G510710656


product price: $308.99
/pk 10, $30.90/ea
Free Shipping & Returns

Key Features

Insert Size
415508
Inscribed Circle
0.598 in
Insert Style
NPMT
Insert Material
Carbide
Overall Length
0.602 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147936PK
Zoro #
G510710656
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
415508
Overall Length
0.602 in

Details

Inscribed Circle
0.598 in
Insert Style
NPMT
Insert Material
Carbide
Manufacturer's Grade
MM30P
Material Grade
C5

Description

Insert Style: NPMT Insert Size: 415508 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Inscribed Circle Decimal Inch: 0.598 Length Decimal Inch: 0.602 Thickness Decimal Inch: 0.187 Corner Radius Decimal Inch: 0.031Excellent geometry for Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.