
OFKR 070408SN-F2 PM25C Carbide Milling Insert, 10PK
Mfr # 146418PK
Zoro # G810709626
product price: $354.99
/pk 10, $35.50/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Insert Size
070408
Insert Style
OFKR
Insert Thickness
3/16 in
Material Grade
C5, C5-C6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
146418PK
Zoro #
G810709626
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
070408
Insert Thickness
3/16 in
Details
Insert Material
Carbide
Insert Style
OFKR
Material Grade
C5, C5-C6
Manufacturer's Grade
PM25C
Description
Insert Style: OFKR Insert Size: 070408 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6 Thickness Decimal Inch: 0.1875Excellent free cutting geometry for a variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.