
OFKR 070408SN-M MM30P Carbide Milling Insert, 10PK
Mfr # 147759PK
Zoro # G510710328
product price: $405.99
/pk 10, $40.60/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Insert Thickness
3/16 in
Insert Size
070408
Insert Style
OFKR
Manufacturer's Grade
MM30P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147759PK
Zoro #
G510710328
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
3/16 in
Insert Size
070408
Details
Insert Material
Carbide
Insert Style
OFKR
Manufacturer's Grade
MM30P
Material Grade
C5
Description
Insert Style: OFKR Insert Size: 070408 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Thickness Decimal Inch: 0.1875Excellent geometry for a variety of materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.