OFKR 0704N-A KTM10U Carbide Milling Insert, 10PK

  • Mfr # 146303PK

  • Zoro # G910710652


product price: $291.99
/pk 10, $29.20/ea
Free Shipping & Returns

Key Features

Insert Style
OFKR
Insert Material
Carbide
Insert Thickness
3/16 in
Insert Size
0704
Manufacturer's Grade
KTM10U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146303PK
Zoro #
G910710652
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
3/16 in
Insert Size
0704

Details

Insert Style
OFKR
Insert Material
Carbide
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4

Description

Insert Style: OFKR Insert Size: 0704 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Thickness Decimal Inch: 0.1875Excellent geometry for a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.