OFKR 0704SN-F2 KM20C Carbide Milling Insert, 10PK

  • Mfr # 147974PK

  • Zoro # G810710738


product price: $355.99
/pk 10, $35.60/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Style
OFKR
Insert Size
0704
Insert Thickness
3/16 in
Manufacturer's Grade
KM20C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147974PK
Zoro #
G810710738
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
0704
Insert Thickness
3/16 in

Details

Insert Material
Carbide
Insert Style
OFKR
Manufacturer's Grade
KM20C
Material Grade
C2

Description

Insert Style: OFKR Insert Size: 0704 Material: Carbide Manufacturer's Grade: KM20C Material Grade: C2 Thickness Decimal Inch: 0.1875Excellent geometry for a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.