
OFKT 05T3SN-F2 KM20C Carbide Milling Insert, 10PK
Mfr # 147760PK
Zoro # G310710313
product price: $306.99
/pk 10, $30.70/ea
Free Shipping & Returns
Key Features
Insert Style
OFKT
Insert Size
05T3
Insert Thickness
5/32 in
Insert Material
Carbide
Manufacturer's Grade
KM20C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147760PK
Zoro #
G310710313
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
05T3
Insert Thickness
5/32 in
Details
Insert Style
OFKT
Insert Material
Carbide
Manufacturer's Grade
KM20C
Material Grade
C2
Description
Insert Style: OFKT Insert Size: 05T3 Material: Carbide Manufacturer's Grade: KM20C Material Grade: C2 Thickness Decimal Inch: 0.15625Excellent geometry for a variety of materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.