Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLD1035TINH 10mm Pilot Drill For VMD Max Drill

  • Mfr # 156146

  • Zoro # G307196205


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Diameter
10 in
Features
TiN coated
Coating
TiN
Overall Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156146
Zoro #
G307196205
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
10 in
Overall Length
35 in

Details

Features
TiN coated
Coating
TiN

Description

Diameter mm 10 Overall Length mm 35 TiN coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.