Zoro Homepage

PLD1645TINH 16mm Pilot Drill For VMD Max Drill

  • Mfr # 156150

  • Zoro # G307196243


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Features
TiN coated
Coating
TiN
Diameter
16 in
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156150
Zoro #
G307196243
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
16 in
Overall Length
45 in

Details

Features
TiN coated
Coating
TiN

Description

Diameter mm 16 Overall Length mm 45 TiN coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.