Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLD2556TINH 25mm Pilot Drill For VMD Max Drill

  • Mfr # 156154

  • Zoro # G807196293


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Coating
TiN
Diameter
25 in
Features
TiN coated
Overall Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156154
Zoro #
G807196293
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
25 in
Overall Length
56 in

Details

Coating
TiN
Features
TiN coated

Description

Diameter mm 25 Overall Length mm 56 TiN coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.