Zoro Homepage

PLD3068TINH 30mm Pilot Drill For VMD Max Drill

  • Mfr # 156156

  • Zoro # G107196207


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Coating
TiN
Features
TiN coated
Diameter
30 in
Overall Length
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156156
Zoro #
G107196207
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
30 in
Overall Length
68 in

Details

Coating
TiN
Features
TiN coated

Description

Diameter mm 30 Overall Length mm 68 TiN coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.