Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPB 226S Pro PartOff Blade

  • Mfr # 146532

  • Zoro # G107196405


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Style
PP-B 226S
Insert Style
SP200, SP200R/L
Insert Holding Method
Self Grip
Blade Width
0.063 in
Minimum Insert Width
0.087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146532
Zoro #
G107196405
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Blade Width
0.063 in
Minimum Insert Width
0.087 in
Blade Height
1.023 in
Blade Overall Length
4.331 in
Cutting Height
0.827 in

Details

Style
PP-B 226S
Insert Style
SP200, SP200R/L
Insert Holding Method
Self Grip
Cutting Direction
Right Or Left Hand
Series
PP-B
Single or Double End
Double End

Description

Single or Double End Double End Cutting Direction Right Or Left Hand Blade Height Decimal Inch 1023 Blade Width Decimal Inch 0063 Blade Overall Length Decimal Inch 4331 Blade Style PPB 226S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.