Zoro Homepage

PPB 326S Pro PartOff Blade

  • Mfr # 146232

  • Zoro # G607196400


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Insert Style
SP300, SP300R/L
Cutting Direction
Right Or Left Hand
Single or Double End
Double End
Style
PP-B 326S
Blade Width
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146232
Zoro #
G607196400
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Blade Width
0.094 in
Cutting Height
0.827 in
Blade Overall Length
4.331 in
Minimum Insert Width
0.122 in
Blade Height
1.023 in

Details

Insert Style
SP300, SP300R/L
Cutting Direction
Right Or Left Hand
Single or Double End
Double End
Style
PP-B 326S
Series
PP-B
Insert Holding Method
Self Grip

Description

Single or Double End Double End Cutting Direction Right Or Left Hand Blade Height Decimal Inch 1023 Blade Width Decimal Inch 0094 Blade Overall Length Decimal Inch 4331 Blade Style PPB 326S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.