
PPB 332S Pro PartOff Blade
Mfr # 146898
Zoro # G107196399
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Style
PP-B 332S
Insert Style
SP300, SP300R/L
Blade Height
1.259 in
Blade Overall Length
5.906 in
Single or Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
146898
Zoro #
G107196399
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Blade Height
1.259 in
Blade Overall Length
5.906 in
Blade Width
0.094 in
Cutting Height
0.984 in
Minimum Insert Width
0.122 in
Details
Style
PP-B 332S
Insert Style
SP300, SP300R/L
Single or Double End
Double End
Insert Holding Method
Self Grip
Cutting Direction
Right Or Left Hand
Series
PP-B
Description
Single or Double End Double End Cutting Direction Right Or Left Hand Blade Height Decimal Inch 1259 Blade Width Decimal Inch 0094 Blade Overall Length Decimal Inch 5906 Blade Style PPB 332S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.