Zoro Homepage

PPB 432S Pro PartOff Blade

  • Mfr # 146899

  • Zoro # G907196407


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Cutting Height
0.984 in
Minimum Insert Width
0.161 in
Insert Style
SP400, SP400R/L
Blade Width
0.126 in
Blade Overall Length
5.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146899
Zoro #
G907196407
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Height
0.984 in
Minimum Insert Width
0.161 in
Blade Width
0.126 in
Blade Overall Length
5.906 in
Blade Height
1.259 in

Details

Insert Style
SP400, SP400R/L
Cutting Direction
Right Or Left Hand
Style
PP-B 432S
Single or Double End
Double End
Insert Holding Method
Self Grip
Series
PP-B

Description

Single or Double End Double End Cutting Direction Right Or Left Hand Blade Height Decimal Inch 1259 Blade Width Decimal Inch 0126 Blade Overall Length Decimal Inch 5906 Blade Style PPB 432S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.