
PPB 532S Pro PartOff Blade
Mfr # 146962
Zoro # G807196408
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Blade Overall Length
5.906 in
Cutting Direction
Right Or Left Hand
Cutting Height
0.984 in
Blade Height
1.259 in
Insert Holding Method
Self Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
146962
Zoro #
G807196408
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Blade Overall Length
5.906 in
Cutting Height
0.984 in
Blade Height
1.259 in
Minimum Insert Width
0.201 in
Blade Width
0.157 in
Details
Cutting Direction
Right Or Left Hand
Insert Holding Method
Self Grip
Series
PP-B
Single or Double End
Double End
Style
PP-B 532S
Insert Style
SP500, SP500R/L
Description
Single or Double End Double End Cutting Direction Right Or Left Hand Blade Height Decimal Inch 1259 Blade Width Decimal Inch 0157 Blade Overall Length Decimal Inch 5906 Blade Style PPB 532S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.