Zoro Homepage

PRDCN 1210B External Turning Toolholder

  • Mfr # 148243

  • Zoro # G907182738


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cutting Height
0.75 in
Shank Width (In.)
0.75 in
Head Length
0.866 in
Toolholder Style
PRDCN
Back of Bar to Cutting Edge
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148243
Zoro #
G907182738
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Height
0.75 in
Shank Width (In.)
0.75 in
Head Length
0.866 in
Shank Height (In.)
0.75 in
Overall Length
4.5 in

Details

Toolholder Style
PRDCN
Back of Bar to Cutting Edge
0.5 in
Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Pin
Hand of Holder
Neutral

Description

Hand of Holder Neutral Toolholder Style PRDCN Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility RCMX 1003 M0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.