
PRDCN 1612D External Turning Toolholder
Mfr # 145719
Zoro # G807182715
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Hand of Holder
Neutral
Rake Angle (Deg.)
-7ยบ
Shank Height (In.)
1 in
Head Length
0.945 in
Toolholder Style
PRDCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145719
Zoro #
G807182715
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Height (In.)
1 in
Head Length
0.945 in
Overall Length
6 in
Cutting Height
1 in
Shank Width (In.)
1 in
Details
Hand of Holder
Neutral
Rake Angle (Deg.)
-7ยบ
Toolholder Style
PRDCN
Back of Bar to Cutting Edge
0.728 in
Insert Holding Method
Pin
Description
Hand of Holder Neutral Toolholder Style PRDCN Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility RCMX 1204 M0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.