Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa PRONP 11871316 Indexable 3xD Drill 147907

PRONP 11871316 Indexable 3xD Drill (Discontinued)

  • Mfr # 147907
  • Zoro # G907196100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147907
Zoro #
G907196100
UPC #
-
Country of Origin
Korea, Republic of

Description

Drill Style PRONP Drill Diameter Decimal Inch 1187 Shank Type Straight Shank Diameter Decimal Inch 125 Cutting Direction Right Through Coolant Yes Drill Depth by Diameter Ratio 3xD Strong shank and excellent design optimizes the performance of holemaking Special abrasive wear resistant surface treatment protects the shank from machined chips, increasing tool life Strengthened drill body provides better performance even in difficult cutting conditions Specially designed flute for long durability Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.