Zoro Homepage

PRONP 1375138 Indexable 3xD Drill

  • Mfr # 147910

  • Zoro # G007196086


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Drill Diameter
1.375 in
Drill Depth by Diameter Ratio
3xD
Cutting Direction
Right
Projection
4.16 in
Overall Length
8.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147910
Zoro #
G007196086
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Diameter
1.375 in
Drill Depth by Diameter Ratio
3xD
Overall Length
8.17 in
Shank Diameter
1.5 in

Details

Cutting Direction
Right
Projection
4.16 in
Shank Type
Straight
Number of Drill Inserts
2
Through Coolant
Yes

Description

Drill Style PRONP Drill Diameter Decimal Inch 1375 Shank Type Straight Shank Diameter Decimal Inch 15 Cutting Direction Right Through Coolant Yes Drill Depth by Diameter Ratio 3xD Strong shank and excellent design optimizes the performance of holemaking Special abrasive wear resistant surface treatment protects the shank from machined chips, increasing tool life Strengthened drill body provides better performance even in difficult cutting conditions Specially designed flute for long durability Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.