
PROSP 050012 Indexable 3xD Drill
Mfr # 147894
Zoro # G307196083
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
0.75 in
Drill Depth by Diameter Ratio
3xD
Drill Diameter
0.5 in
Cutting Direction
Right
Through Coolant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147894
Zoro #
G307196083
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Diameter
0.75 in
Drill Depth by Diameter Ratio
3xD
Drill Diameter
0.5 in
Overall Length
4.14 in
Details
Cutting Direction
Right
Through Coolant
Yes
Number of Drill Inserts
2
Shank Type
Straight
Projection
1.5 in
Description
Drill Style PROSP Drill Diameter Decimal Inch 05 Shank Type Straight Shank Diameter Decimal Inch 075 Cutting Direction Right Through Coolant Yes Drill Depth by Diameter Ratio 3xD Strong shank and excellent design optimizes the performance of holemaking Special abrasive wear resistant surface treatment protects the shank from machined chips, increasing tool life Strengthened drill body provides better performance even in difficult cutting conditions Specially designed flute for long durability Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.